Shop All Wire Strippers & Crimpers
Monoprice
Universal Cable Jacket Stripper
Mfr # 3354
Zoro # G8786666
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity RG-59/6/11/7
- Primary Crimping Application Voice and Data Cable
- Features Light Weight, Compact, Cost-Effective Stripper, Simple To Operate, Easily To Adjust With Thumb Screw, With Cable Cutter, Strip Outer Jacket Of UTP and STP Cable and Cat 5e Round Cable
- Application Jacket Stripper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3354
- Zoro # G8786666
- UPC # 844660033547
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | RG-59/6/11/7 |
Primary Crimping Application | Voice and Data Cable |
Features | Light Weight, Compact, Cost-Effective Stripper, Simple To Operate, Easily To Adjust With Thumb Screw, With Cable Cutter, Strip Outer Jacket Of UTP and STP Cable and Cat 5e Round Cable |
Application | Jacket Stripper |
Number of Pieces | 1 |
Item | Universal Cable Jacket Stripper |
Description
Universal Cable Jacket Stripper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9.00mm (46486)
- J.W. WINCO GN451-30-30-M8-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-30-30-M8-ES-55)
- XCELITE Screwdriver, 1/8" x 4" Shank (R184N)
- MONOPRICE Network Cable Crimper 8P8C Rj 45 (195)
- MONOPRICE Rj 45/Rj 11 Modular Crimping Tool (8139)
- PROSKIT Ratcheted RJ45 Crimper 8 Position Modula (300-012)
- BETA Wire Stripping Plier, Professional (011480100)
- IDEAL 6 in Wire Stripper 22 to 30 AWG Solid, 24 to 32 AWG Stranded (45-125)
- TENG TOOLS Automatic Cable Strippers, Wire Cutters & Crimping Pliers- (CP60)
- PROSKIT Wire Stripper, Economy Self, adjusting (200-091)
- Monoprice Wire Strippers & Crimpers