Monoprice

Unity 200-Watt Bridgeable Power Amp


product price: $225.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Monoprice
  • MFR # 18514
  • Zoro # G2988495
  • UPC #
    889028045343
  • Country of Origin China
  • Category Radios

Description

Multiroom audio systems are in high demand these days. Homeowners and businesses have their own idea of what they want. Sometimes the all-in-one does not meet the need of the client. This 2-channel class D power amplifier features a stereo speaker output; with support for 4-ohm and 8-ohm speakers. It can deliver 100 watts per channel into 8-ohm loads or 125 watts per channel into 4-ohm loads. Additionally; the output can be bridged to provide 225 watts to a single 8-ohm speaker. It includes a buffered loop line output of the original signal for driving another power amplifier in distributed whole house audio systems. The amp can be configured for always on; signal detection; or triggered power on status. It also includes a 12-volt trigger output for controlling other devices. Features: Class-D amplifier providing 100 watts/channel (RMS) into 8 ohm loads or 125 watts/channel into 4-ohm loads Bridgeable output provides 225 watts into a single 8-ohm load 4-pole detachable speaker screw connector (Phoenix connector) with support for up to 12 AWG speaker wire 12-volt trigger input for power-on/off 12-volt trigger output for controlling other devices Buffered loop output of original signal for connection additional amplifiers Rear panel volume gain adjustment Built-in thermal and short circuit protection circuits Includes rack-mount ears for mounting a single amp or two amps side-by-side Support Files: User's Manual (Dec 1; 2016) Patio Sales Sheet (Apr 24; 2017) Subwoofer Sales Sheet (Apr 24; 2017) Updated Apr 9; 2020

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.