Shop All HDMI Cables
Monoprice
Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic
Mfr # 39475
Zoro # G1721486
original price:
$25.19
71% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 39475
- Zoro # G1721486
- UPC # 889028136447
- Country of Origin China
- Category HDMI Cables
Description
Ultra Slim 8K Ultra High Speed HDMI® Cables are the next generation of HDMI cables. Supporting resolutions up to 8K@60Hz; including 4K@120Hz; and 48Gbps bandwidth; this future proofed cable just might be the last HDMI cable you'll ever need. 48Gbps is the bandwidth required to support all features found in the HDMI 2.1 specification. It supports Dynamic HDR to take full advantage of HDR's expanded contrast ranges; brightness levels; and heightened levels of detail; optimized on a scene-by-scene or even a frame-by-frame basis. Supports 8K@60Hz and 4K@120Hz Dynamic HDR 48Gbps Bandwidth Ultra Slim Design Supports 8K@60Hz and 4K@120Hz: The 8K@60Hz resolution delivers a more immersive viewing experience; with sharper high speed content; while the 4K@120Hz resolution produces ultra fast and sharp images; which are great for sports; high performance gaming; and VR.Dynamic HDR: Dynamic HDR ensures that every moment of a video is displayed with its ideal depth; detail; brightness; contrast; and a wider color gamut; optimized on a scene-by-scene or even a frame-by-frame basis.48Gbps Bandwidth: These cables deliver 48Gbps bandwidth; which helps prevent handshake issues; snow; video noise; and other anomalies. They fully support high bandwidth dependent video and audio features; such as Dynamic HDR; Dolby VisionTM; Dolby Atmos®; and DTS:X®.Ultra Slim Design: The ultra slim design makes the cable more flexible; so they can fit better in tight spaces with ultra slim wall mounts and making cable management easier.Fully supports all features found in the HDMI® 2.1 specificationSupports all HDMI resolutions up to 8K@60Hz; including 4K@120Hz; 3D video; and multiview videoSupports Dynamic HDR (High Dynamic Range) for brighter; deeper; and more lifelike colorsSupports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the eARC (Enhanced Audio Return Channel) featuresSupports AMD® FreeSyncTM on the Xbox OneTM XSupports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standardsSupports the 21:9 cinema aspect ratioSupports up to 32 audio channels and a 1536kHz audio sampling rateSupports Deep Color with up to 16-bits per channel; including the Sony® x.v.ColorTM standardSupports simultaneous delivery of dual video streams to multiple users on the same screenSupports Game Mode VRR; which produces a more fluid and better detailed gameplay experienceBuy with confidence with the MonopriceTM Lifetime Warranty on all cables MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc.HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.Dolby®; Dolby VisionTM; Dolby Atmos®; Dolby TrueHDTM; and the double-D symbol are trademarks of Dolby Laboratories.DTS®; DTS:X®; the Symbol; and DTS and the Symbol together are registered trademarks of DTS; Inc. DTS-HDTM and DTS-HD Master AudioTM are
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Tablet Arm Mount Holder for 10 Inch Screens (MI-1401)
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- MIGHTY MAX BATTERY New 12V 35AH SLA Battery for Electric Mobility Candy Apple (ML35-12362)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- MONOPRICE HDMI Cable, High Speed, Red, 6ft., 28AWG (4024)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- Monoprice HDMI Cables