Shop All HDMI Cables
Monoprice
Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb
Mfr # 24187
Zoro # G1721224
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 24187
- Zoro # G1721224
- UPC # 889028053218
- Country of Origin China
- Category HDMI Cables
Description
Monoprice's Certified Premium High Speed HDMI® Cable is designed to meet and exceed the highest standards of HDMI performance. Capable of delivering 18Gbps bandwidth; these are the only cables to be tested and certified by HDMI Authorized Test Centers to ensure they support all features in the latest HDMI specification. Guaranteed to work with all modern 4K equipment; the Certified Premium High Speed HDMI Cable is the perfect choice for all your 4K and High Speed HDMI display needs. Premium Certified Comprehensive Testing Dual Video Stream Premium Certified: These Certified Premium High Speed HDMI® Cables are the only HDMI cables to be tested and certified by HDMI Authorized Test Centers to ensure they support all features in the latest HDMI specification. Comprehensive Testing: Each cable length has been individually tested and certified to deliver the full 18Gbps bandwidth with a high level of EMI resistance. Dual Video Stream: This High Speed HDMI Cable supports the simultaneous delivery of dual video streams to a single display screen. This enables use of the Multi View feature found on newer LG® and Samsung® televisions; so you can watch football while the kids play video games on the same display. Lengths: 1; 2; 3; 4; 5; 6; and 8 feet Certified by HDMI® Authorized Test Centers Each individual length of these cables has been tested to ensure that it is capable of delivering the full 6.0Gbps/channel (18Gbps total) bandwidth required by the latest HDMI specification. Once the cable has passed the rigorous testing procedure; HDMI Licensing issues a Premium Certified Cable label; which includes a hologram and 2D barcode; so you can trust that the cable will deliver the highest level of HDMI performance. Supports all HDMI® resolutions up to 4K (3840x2160p @60Hz); including 3D and Multi View video Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Simultaneous delivery of dual video streams to multiple users on the same screen Supports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standards Supports Deep Color; up to 16-bits per channel; including Sony's x.v.ColorTM standard Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Audio Return Channel features Monoprice Lifetime Warranty on ALL Cables With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. LG® is a registered trademark of LG Electronics Inc. Samsung® is a registered trademark of Samsung Electronics Co.; Ltd. Sony®; x.v.ColorTM; and the x.v.Color logo are trademarks of Sony Corporation. DTS® is a registered trademark and the DTS logos; Symbol; DTS-HDTM; and DTS-HD Master AudioTM are trademarks of DTS; Inc. Dolby® and the double-D symbol are registered trademarks of Dolby Laboratories. Dolby TrueHDTM is a trademark of Dolby Laboratories. Updated Jan 23; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Red, PK500 (V1-03)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- PLS Battery Charger, Plastic (PLS RBC5)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 75 ft. (13762)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- MONOPRICE Blkbird 4K 4x1 HDMI Switch w/Audio Extractor_ HDR_ 18Gbps_ YCbCr 4:4:4 (30919)
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- Monoprice HDMI Cables