Shop All Stereo & Optical Audio Cables
Monoprice
Ts, M, Rca, M, Snake Cable, 6M, 8 Chan
Mfr # 601294
Zoro # G8811890
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Cable Type 1/4" TRS
- Cable Length 20 ft
- Connector Type Male
- Color Red; White; Green; Yellow; Black; Blue; Gray; Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 601294
- Zoro # G8811890
- UPC # 757901810008
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 20 ft. |
Cable Length | 20 ft |
Conductor Size | 26 AWG |
Details
Cable Type | 1/4" TRS |
Connector Type | Male |
Color | Red; White; Green; Yellow; Black; Blue; Gray; Brown |
Features | Eight Balanced Mono or Unbalanced Stereo Lines with Color Coded Wires (Red, White, Green, Yellow, Black, Blue, Gray, And Brown), The Wires at One End Are Terminated In 1/4-inch TS Plugs, While At The Other End They Are Terminated In RCA Plugs |
Wire Gauge | 26 AWG |
Shielded / Unshielded | Shielded |
Number of Cables | 8 |
Shielding | Aluminum Foil Shielding |
Item | Ts,M,Rca,M,Snake Cable,6M,8 Chan |
Material | Aluminum - Shielding |
Product Type | Audio Cable |
Description
6 Meter (20ft) 8-Channel 1/4" TS Male to RCA Male Snake Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 55 AmpH SLA Battery for Pride Jazzy Wheelchair 1133 - 2 Pack (ML55-12MP241021)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM222H)
- ILB GOLD Medical Battery, Replacement For Cameronsino, Cs-Ges700Md (CS-GES700MD)
- ILB GOLD Plc Battery, Replacement For Allen Bradley, Cr14250-Ab (CR14250-AB)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft (18630)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21680)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- TRIPP LITE Null Modem Serial Cable, DB9, DB25 F/M, 6ft (P456-006)
- Monoprice Stereo & Optical Audio Cables