Shop All Stereo & Optical Audio Cables
Monoprice
Ts Guitar Pedal Cable, Right Angles, 8"
Mfr # 9780
Zoro # G8794375
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Cable Type 1/4" TS Patch Cable
- For Use With Guitar and Instrument Effects Pedals
- Connector Type Right Angle
- Conductor Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9780
- Zoro # G8794375
- UPC # 844660097808
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 8" |
Conductor Size | 16 AWG |
Details
Cable Type | 1/4" TS Patch Cable |
For Use With | Guitar and Instrument Effects Pedals |
Connector Type | Right Angle |
Features | The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Wire Gauge | 16 AWG |
Shielded / Unshielded | Shielded |
Shielding | 97.5% Copper Braid |
Item | Ts Guitar Pedal Cable,Right Angles,8" |
Description
Premier Series 1/4-" TS Guitar Pedal Patch Cable with Right Angle Connectors_ 8-"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ereplacements Vlt-xl5950lp-er Lamp & Housing (VLT-XL5950LP-ER LAMP & HOUSING EREPLACEMENTS)
- TECHNICAL PRO Technical ProWM13S200 Dual Wireless Microphone System (WM13S200)
- PANASONIC eneloop Rechargeable AAA Batteries, Pack/4 (BK-4MCCA4BA)
- KODAK Step Touch 13MP Digital Camera & Instant Printer with 3.5 LCD Touchscreen Display - White (RODITC20W)
- MONOPRICE Audio Cable, 3.5mm, RCA, M/M, 10 Ft (9301)
- MONOPRICE A/V Cable, 2 RCA M/M, 6ft (2864)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- STEREN Cable Tie 12in 50lb Nylon Self-Lo, PK 100 (400-832BK)
- Monoprice Stereo & Optical Audio Cables