Shop All Stereo & Optical Audio Cables
Monoprice
T/S, 1/4"Male Cable, Black, Gold 35 ft.
Mfr # 601435
Zoro # G8811927
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Instrumentation
- Length 35 ft.
- Cable Length 35 ft
- Jacket Material Cloth
- Connector Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 601435
- Zoro # G8811927
- UPC # 37332100009
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 35 ft. |
Cable Length | 35 ft |
Conductor Size | 20 AWG |
Details
Cable Type | Instrumentation |
Jacket Material | Cloth |
Connector Type | Male |
Color | Black; Gold |
Features | The Cable Features Gold-Plated Connectors for Smooth, Corrosion-Free Connections Every Time, Great Sounding, No-Noise Guitar/Studio Recording Instrument Cable When You Use This Cloth Series 1/4" TS Male 20AWG Instrument Cable |
Conductor Material | Copper |
Solid / Stranded | Solid |
Wire Gauge | 20 AWG |
Shielded / Unshielded | Shielded |
Shielding | 99% Copper Braid |
Item | T/S,1/4"Male Cable,Black,Gold 35 ft. |
Material | Plastic - Jacket |
Product Type | Audio Cable |
Description
35ft. Cloth Series 1/4" T/S Male 20AWG Instrument Cable - Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- AUDIOBOX Rechargeable Solar Radio With Bluetooth (RX-5BT)
- WORKS Works 22-100-11 P4 ATX 4-Pin To EPS 8-Pin Cable Adapter; 8.75 in. Long (22-100-11)
- MAXELL Silver Oxide Watch Battery SR416SW Drain Replace SB-A5 337, PK 5 (SR416SW)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- MONOPRICE Trs Male To Male 16AWG Cable 1.5 ft. (4791)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 15ft (5600)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- Monoprice Stereo & Optical Audio Cables