Shop All Stereo & Optical Audio Cables
Monoprice
Ts 1/4" M Instrument Cable, 10 ft.
Mfr # 601410
Zoro # G8811936
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Cable Type Instrumentation
- Cable Length 10 ft
- Jacket Material Cloth
- Color Black; Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 601410
- Zoro # G8811936
- UPC # 757901809330
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Conductor Size | 20 AWG |
Details
Cable Type | Instrumentation |
Jacket Material | Cloth |
Color | Black; Gold |
Connector Type | Male |
Features | The Cable Features Gold-Plated Connectors for Smooth, Corrosion-Free Connections Every Time, Great Sounding, No-Noise Guitar/Studio Recording Instrument Cable When You Use This Cloth Series 1/4" TS Male 20AWG Instrument Cable |
Conductor Material | Copper |
Solid / Stranded | Solid |
Shielded / Unshielded | Shielded |
Wire Gauge | 20 AWG |
Shielding | 99% Copper Braid |
Item | Ts 1/4" M Instrument Cable,10 ft. |
Material | Plastic - Jacket |
Product Type | Audio Cable |
Description
10ft Cloth Series 1/4" TS Male 20AWG Instrument Cable - Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces APC BackUPS Pro 1000 B-655 + 12V Charger (ML12-12F2CHRGR82)
- ILB GOLD Medical Battery, Replacement For Cameronsino, Cs-Ges700Md (CS-GES700MD)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft (18630)
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- Monoprice Stereo & Optical Audio Cables