Shop All Stereo & Optical Audio Cables
Monoprice
Trs Male To Two Ts Male Cable, 5 ft.
Mfr # 601045
Zoro # G8811839
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Cable Type 3.5mm TRS
- For Use With iPod, iPhone, AndroidTM Phone, or Other Media Device to Your Pro Audio Gear Using This 3.5mm TRS to Two 1/4" TS Male Adapter Cable from Monoprice
- Connector Type 1/8" TRS(M) to 1/4" TS(M)
- Conductor Size 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 601045
- Zoro # G8811839
- UPC # 757901803390
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 5 ft. |
Conductor Size | 28 AWG |
Details
Cable Type | 3.5mm TRS |
For Use With | iPod, iPhone, AndroidTM Phone, or Other Media Device to Your Pro Audio Gear Using This 3.5mm TRS to Two 1/4" TS Male Adapter Cable from Monoprice |
Connector Type | 1/8" TRS(M) to 1/4" TS(M) |
Features | This 32.5-Inch Long Cable Is the Ideal Solution for Connecting Portable Media Devices to Professional Audio Equipment, such as A Mixing Console, It Features A 3.5mm (1/8") TRS Plug On One End and A Pair of 1/4" TS Plugs On the Other |
Wire Gauge | 28 AWG |
Item | Trs Male To Two Ts Male Cable,5 ft. |
Product Type | Audio Cable |
Description
1/8" TRS male to two 1/4" TS male cable - 5 feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectrascan Pr-655 (PR-655 SPECTRASCAN)
- COMMSCOPE Replacement for Commscope L4a-nmnm-6-p (L4A-NMNM-6-P COMMSCOPE)
- MOUNT-IT Mobile TV Cart for 37-70 Inch Displays (MI-1875)
- CASE LOGIC Apple Lightning Cable, 10 ft., White (CLLPCA002WT)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 6ft (5577)
- MONOPRICE Xlr Male Toxlr Female Snake Cable, 10 ft. (8765)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- MONOPRICE HDMI Extension Cable, Black, 6 ft., 24AWG (3342)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- Monoprice Stereo & Optical Audio Cables