Shop All RCA & Stereo Adapters
Monoprice
Trs Male To Two 1/4" Ts Male, 10 ft.
Mfr # 601053
Zoro # G8811866
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 6.35mm
- Cable Length 10 ft
- Product Type Audio Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 601053
- Zoro # G8811866
- UPC # 757901809989
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Cable Length | 10 ft |
Details
Item | Trs Male To Two 1/4" Ts Male,10 ft. |
Cable Type | 6.35mm |
Product Type | Audio Cable |
Description
3 Meter (10ft) 1/4" TRS Male to two 1/4" TS Male Insert Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ikusi Bt06k Battery (BT06K)
- COMMSCOPE Replacement for Tessco 646444251709 (646444251709)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- TASCO Compact Binocular, 12x Magnification, Roof Prism, 288 ft Field of View (178125)
- MONOPRICE SSVC-6.1 Single Input 6-Channel Speaker Selector w/Volume Control (38160)
- MONOPRICE RVC100-70 100-Watt_ 70V Rotary Speaker Volume Control (38164)
- MONOPRICE 1/4Inch Stereo Plug to 3.5mm S Jack (7139)
- MONOPRICE SS-6 Premium 6 Channel Speaker Selector (38158)
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- MONOPRICE SSVC-4.1 Single Input 4-Channel Speaker Selector with Volume Control (38159)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- Monoprice RCA & Stereo Adapters