Shop All Stereo & Optical Audio Cables
Monoprice
Trs Male To Male 16AWG Cable 1.5 ft.
Mfr # 4791
Zoro # G8787810
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5 ft.
- Cable Type 1/4" TRS
- Connector Type Male
- Conductor Size 16 AWG
- Features TRS/Stereo Plugs on Each End, The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4791
- Zoro # G8787810
- UPC # 844660047919
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1.5 ft. |
Conductor Size | 16 AWG |
Details
Cable Type | 1/4" TRS |
Connector Type | Male |
Features | TRS/Stereo Plugs on Each End, The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity |
Number of Conductors | 2 |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 16 AWG |
Shielding | 97.5% Copper Braid |
Item | Trs Male To Male 16AWG Cable 1.5 ft. |
Description
1.5ft Premier Series 1/4-" (TRS) Male to Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GAF 2788.z replacement light bulb lamp (2788.Z GAF)
- UNIRISE USA 25Ft Hdmi-Dvi-D Singlelink Cable M-M (HDMID-25F-MM)
- ILC Replacement for Panasonic Cr2354-1he (CR2354-1HE PANASONIC)
- BOUNTY HUNTER Bounty Hunter TK4 Tracker IV Metal Detector (TK4)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- MONOPRICE A/V Cable, Optical Toslink, 25ft (2668)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- MONOPRICE HDMI Extension Cable, Black, 6 ft., 24AWG (3342)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- Monoprice Stereo & Optical Audio Cables