Shop All Stereo & Optical Audio Cables
Monoprice
Trs M Toxlr M 8 Chan Snake Cable 20 ft.
Mfr # 601298
Zoro # G8811820
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 1/4" TRS
- Length 20 ft.
- Cable Length 20 ft
- Color Red; White; Green; Yellow; Black; Blue; Gray; Brown
- Connector Type TRS(M) to XLR(M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 601298
- Zoro # G8811820
- UPC # 757901810053
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 20 ft. |
Cable Length | 20 ft |
Conductor Size | 26 AWG |
Details
Cable Type | 1/4" TRS |
Color | Red; White; Green; Yellow; Black; Blue; Gray; Brown |
Connector Type | TRS(M) to XLR(M) |
Features | Eight Balanced Mono or Unbalanced Stereo Lines with Color Coded Wires (Red, White, Green, Yellow, Black, Blue, Gray, And Brown), The Wires Are Terminated in 1/4-Inch TRS Plugs at One End and in XLR Plugs at The Other |
Number of Conductors | 2 |
Shielded / Unshielded | Shielded |
Wire Gauge | 26 AWG |
Number of Cables | 8 |
Shielding | Aluminum Foil Shielding |
Item | Trs M Toxlr M 8 Chan Snake Cable 20 ft. |
Material | Aluminum - Shielding |
Product Type | Audio Cable |
Description
Trs M Toxlr M 8 Chan Snake Cable 20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 (ML7-121911111111011111106)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 4PK (MAX3434374)
- INNOVATIVE TECHNOLOGY Victrola Portable Vintage Turntable, BK (VSC-550-BLK)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft (18630)
- MONOPRICE Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant (30662)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- Monoprice Stereo & Optical Audio Cables