Shop All Stereo & Optical Audio Cables
Monoprice
Trs 1/4" Guitar Cable, Rt Angle, 8"
Mfr # 601100
Zoro # G8811881
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Cable Type 1/4" TRS
- Cable Length 8"
- Connector Type Right Angle
- Conductor Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 601100
- Zoro # G8811881
- UPC # 757901803116
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 8" |
Cable Length | 8" |
Conductor Size | 16 AWG |
Details
Cable Type | 1/4" TRS |
Connector Type | Right Angle |
Features | The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 16 AWG |
Shielding | 97.5% Copper Braid |
Item | Trs 1/4" Guitar Cable,Rt Angle,8" |
Product Type | Audio Cable |
Description
Premier Series 1/4-" TRS Guitar Pedal Patch Cable with Right Angle Connectors_ 8-"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2025-2)
- ILC Replacement for Crestron Tst-902-btp Battery (TST-902-BTP)
- NORPRO CANNING RACK 12.25"" (604)
- AT&T Corded Digital Phone System, XLarge Display, Corded, White (ATTCL4940)
- MONOPRICE A/V Cable, Optical Toslink, 25ft (2668)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_50 (2822)
- MONOPRICE A/V Cable, 3.5mm(F)/2 RCA(M), 6inch (5612)
- Monoprice Stereo & Optical Audio Cables