Shop All Stereo & Optical Audio Cables
Monoprice
Triple RCA Dubbing Cable, RG59U, 15 ft.
Mfr # 6308
Zoro # G1536823
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Composite, RG-59/U
- Length 15 ft
- For Use With Stereo Audio Equipment, Video Equipment
- Jacket Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6308
- Zoro # G1536823
- UPC # 844660063087
- Country of Origin Multiple
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft |
Overall Length | 15 ft |
Description
RCA Audio/Video Cable, Cable Color Black, Overall Length 15 ft, Coaxial Cable Type Not Applicable, For Use With Stereo Audio Equipment, Video Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 3, Conductor Finish Gold-Plated, Conductor Material Gold-Plated Connectors, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Cobra CA73FMB Replacement Microphone CB Handheld for Cobra 200 GTL DX (CA73FMB)
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- ADVANTUS Lanyards, Hvy Dty, Bk/Slv, PK12 (75406)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- MONOPRICE Xlr Female To Rca Male 16AWG Cable 3 ft. (4784)
- MONOPRICE A/V Cable, 2 RCA M/M, 50ft (2868)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 7 ft. (HC6AB07)
- Monoprice Stereo & Optical Audio Cables