Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Monoprice
Triple RCA Dubbing Cable, RG59U, 10 ft. (Discontinued)
Mfr # 6307
Zoro # G2540185
This Product is Discontinued
Key Features
- Cable Type Composite, RG-59/U
- Length 10 ft
- For Use With Stereo Audio Equipment, Video Equipment
- Jacket Material PVC
- Connector Type 3-RCA Male/3-RCA Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6307
- Zoro # G2540185
- UPC # 844660063070
- Country of Origin Multiple
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft |
Details
Cable Type | Composite, RG-59/U |
For Use With | Stereo Audio Equipment, Video Equipment |
Jacket Material | PVC |
Connector Type | 3-RCA Male/3-RCA Male |
Color | Black |
Features | Gold-Plated Connectors |
Shielding Type | Super, Low-Loss Shielded |
Shielded / Unshielded | Shielded |
Impedance | 75 ohm |
Number of Cables | 3 |
Shielding | Super, Low-Loss Shielded |
Item | RCA Audio/Video Cable |
Description
RCA Audio/Video Cable, For Use With Stereo Audio Equipment, Video Equipment, Jacket Material PVC, Conductor Material Gold-Plated Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.