Shop All Voice & Data Connectors
Monoprice
T Adapter 8P8C - 1F/2F
Mfr # 7294
Zoro # G4470751
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Telecommunications
- Number of Contacts 8
- Number of Positions 8
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7294
- Zoro # G4470751
- UPC # 00844660072942
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Line Splitter |
Connector Type | RJ45 |
Connector Application | Telecommunications |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Beige |
Features | 2-Way |
Cable Type | RJ45 |
Simplex/Duplex | Duplex |
For Use With | PC and Telecommunications |
Compatible Number of Fibers | Duplex |
Number of Adapter Ports | 3 |
Product Type | Adapter |
Description
Line Splitter, Connector Type RJ45, Color Beige, Number of Adapter Ports 3, Features 2-Way, Product Type Adapter, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Positions 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- MONOPRICE Relief Boot, RJ45, White, PK50 (7275)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- Monoprice Voice & Data Connectors