Shop All Voice & Data Connectors
This Product is Discontinued
Monoprice
T Adapter 6P4C - 1M/3F (Discontinued)
Mfr # 7293
Zoro # G4470767
This Product is Discontinued
Key Features
- Connector Type RJ11
- Connector Application PC and Telecommunications
- Number of Contacts 4
- Number of Positions 6
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7293
- Zoro # G4470767
- UPC # 844660072935
- Country of Origin Multiple
- Category Voice & Data Connectors
Details
Item | Line Splitter |
Connector Type | RJ11 |
Connector Application | PC and Telecommunications |
Number of Contacts | 4 |
Number of Positions | 6 |
Color | Beige |
Simplex/Duplex | Duplex |
Cable Type | RJ11 |
Features | 1 Male to 3 Female, 3-Way |
For Use With | PC and Telecommunications |
Description
Line Splitter, Connector Type RJ11, Color Beige, Features 1 Male to 3 Female, 3-Way, Number of Contacts 4, Number of Positions 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.