Shop All Voice & Data Connectors
Monoprice
T Adapter 6P4C - 1M/2F
Mfr # 7292
Zoro # G4470776
product price: $0.98
/ea
Sold in multiples of 10 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ11
- Connector Application Telecommunications
- Number of Contacts 4
- Number of Positions 6
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7292
- Zoro # G4470776
- UPC # 00844660072928
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Line Splitter |
Connector Type | RJ11 |
Connector Application | Telecommunications |
Number of Contacts | 4 |
Number of Positions | 6 |
Color | White |
Features | 1 Male to 2 Female, 2-Way |
Cable Type | RJ11 |
Simplex/Duplex | Duplex |
For Use With | PC and Telecommunications |
Number of Adapter Ports | 3 |
Compatible Number of Fibers | Duplex |
Product Type | Adapter |
Description
Line Splitter, Connector Type RJ11, Color White, Number of Adapter Ports 3, Features 1 Male to 2 Female, 2-Way, Product Type Adapter, Compatible Number of Fibers Duplex, Number of Contacts 4, Number of Positions 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20501301)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- MONOPRICE Relief Boot, RJ45, White, PK50 (7275)
- MONOPRICE Plug, Modular, Cat5, Shielded, PK100 (7300)
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- MURR ELEKTRONIK SVS ECO LED VALVE PLUG FORM A 18MM LED VDR 24V, 2+PE field-wireable M16x1.5 (7000-29005-0000000)
- Monoprice Voice & Data Connectors