Shop All Corded Speakers
Monoprice
Sycamore Outdoor 2.5-inch Satellite Garden Speaker (pair)
Mfr # 31037
Zoro # G1713585
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 200 W
- Sensitivity (dB) 12 dB
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 31037
- Zoro # G1713585
- UPC # 889028077481
- Country of Origin China
- Category Corded Speakers
Details
Item | Outdoor Speaker |
Max. Wattage | 200 W |
Sensitivity (dB) | 12 dB |
Indoor/Outdoor | Outdoor |
Description
With all of the outdoor speakers available what makes our Sycamore 2.1 system stand out? Simply put; it is their great sound and ease of installation. The weather Sycamore 2.1 system features an 8" passive subwoofer and a pair of 2.5" satellite speakers. Unlike other passive systems; where wires need to be run from the amplifier to each individual speaker; installation is simplified by running only a single speaker wire to the subwoofer; then shorter wires from the subwoofer to the individual satellite speakers. The subwoofer has a 12dB crossover that splits the audio signal so it uses only frequencies below 200Hz and sends all frequencies above 200Hz to the satellites. The system is designed to be powered by amplifiers with 50 to 200 watts of power; making it well-suited for most home theater audio systems. Need more bass? Add another subwoofer. Need more coverage for a large room? Add another pair of satellite speakers. It doesn't get any more simple than that. {C}{C} {C} True 2.1 System Heard Not Seen Easy Install Modular {C} True 2.1 System: The subwoofer employs a 2-way; 12db crossover at 200Hz; so it uses all frequencies below 200Hz and sends all frequencies above 200Hz to the satellite speakers. Heard Not Seen: With the body of the subwoofer and the speaker wires buried in the ground; the system fills your yard or patio with great sound; while maintaining a low profile that doesn't look out of place in your yard. Easy Install: Rather than needing to run separate wires from the amplifier to each speaker; only a single; 4-conductor wire needs to run from the amp to the subwoofer; then a shorter pair of 2-conductor wires run from the sub to the satellites. Modular: The system is designed to be extended by using additional subwoofers and/or satellite speakers. Need more bass? Add another subwoofer. Need more coverage for a large room? Add another pair of satellite speakers. It doesn't get any more simple than that. {C} Great Sound in the Ground Enjoy rich and full sound in your yard or patio. The buried subwoofer and low profile satellites keep the focus on the sound; not the sights. P/N 31034 Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch Satellites (3 piece) P/N 31035 Sycamore Outdoor Burial 8-inch Subwoofer with Dual Voice Coil (each) P/N 31037 Sycamore Outdoor 2.5-inch Satellite Garden Speakers (pair) {C} Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! {C} Support Files: User's Manual (Apr 25; 2018)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL10HA)
- COMMSCOPE Replacement for Commscope L4a-nmnm-6-p (L4A-NMNM-6-P COMMSCOPE)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- MONOPRICE Carbon Fiber 3Way In, Wall Column Speaker (15700)
- MONOPRICE Aria Ceiling Speaker 8-inch Subwoofer with Dual Voice Coil (each) (31032)
- MONOPRICE Amber In-Wall Speakers 6.5" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24432)
- MONOPRICE Aria Ceiling Speakers 6.5-inch Polypropylene 2-Way (pair) (18587)
- MONOPRICE Amber Ceiling Speakers 8" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24435)
- BOSS AUDIO 6-1/2" 2-WAY SPEAKERS (BOSS AUDIO) (MR6W)
- Monoprice Corded Speakers