Shop All RCA & Stereo Adapters
Monoprice
Surround Sound Wall Plate 3 Gang 8.2
Mfr # 4013
Zoro # G8787095
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 3-gang
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4013
- Zoro # G8787095
- UPC # 844660040132
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Surround Sound Wall Plate 3 Gang 8.2 |
Color | White |
Number of Gangs | 3-gang |
Product Type | Faceplate |
Description
3-Gang 8.2 Surround Sound Distribution Wall Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA DLS-55 55 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-55)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Kaylee 12V Lotus Exige S KL-7011 (ML7-121911111306)
- ILC Replacement For CAMERON SINO, CSDEP750XL (CS-DEP750XL)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in., White Plastic (50 Pack) (MP7720-50)
- MONOPRICE Stereo M To Stereo F Ext Cbe 3 ft., Black (5586)
- MONOPRICE Reverse Nose Decora Plate_ White (18652)
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- MONOPRICE 1/4Inch S Plug to 3.5mm S Jack, Metal (7169)
- MONOPRICE SS2V70 70V 2-Zone 100-Watt Speaker Selector (38165)
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- Monoprice RCA & Stereo Adapters