Shop All Power Strips
Monoprice
Surge Strip, 2 Pack 6 Outlet
Mfr # 15873
Zoro # G8810159
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 120VAC
- Cord Length 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 15873
- Zoro # G8810159
- UPC # 889028039823
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2 ft. |
Details
Item | Surge Strip |
Number of Outlets | 6 |
Amps | 15A |
Voltage | 120VAC |
Description
Surge Strip,2 Pack 6 Outlet, Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- Monoprice Extension Cords & Power Strips