Shop All Power Strips
Monoprice
Surge Protector, 12 Outlet, 2 Usb Ports
Mfr # 9203
Zoro # G8793955
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Amps 15A
- Voltage 120VAC
- Cord Length 6 ft.
- Mounting Style Keyhole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 9203
- Zoro # G8793955
- UPC # 844660092032
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Dimensions | 12.3" x 5.8" x 1.3" |
Details
Item | Power Surge Protector with2 Built-In USB Charger Ports |
Number of Outlets | 12 |
Amps | 15A |
Voltage | 120VAC |
Mounting Style | Keyhole |
Frequency | 60 Hz |
EMI/RFI Filter Range | 150kHz ~ 100MHz |
Clamping Voltage | 330V |
Power Capacity | 15A, 1800 watts |
EMI/RFI Filter Attenuation | 58dB |
Keyhole Spacing | 9.6" x 4.5" |
Response Time | < 1 nanosecond |
Electrical Rating | 120 VAC, 60Hz |
Maximum Spike Current | 252,000A |
Joules Rating | 4320 joules |
Maximum Spike Voltage | 6,000V |
Description
12 Outlet Power Surge Protector w/ 2 Built-In USB Charger Ports - 4230 Joules
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01B)
- OMRON Right Angle Actuating Key (D4BS-K2)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Black (L-WLD-1RND-BL-1)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- Monoprice Power Strips