Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
Surface Mount Box, Cat6, 1P, White
Mfr # 7092
Zoro # G4474267
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Keystone
- Color White
- Number of Ports 1
- For Use With Wall Mount
- Includes (2) Screws, Double-Sided Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7092
- Zoro # G4474267
- UPC # 844660070924
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Manufacturer Warranty Length | Lifetime |
Details
Item | Surface Mount Box |
Module Type | Keystone |
Color | White |
Number of Ports | 1 |
For Use With | Wall Mount |
Includes | (2) Screws, Double-Sided Tape |
Compatible Module Type | Keystone |
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 1, Color White, For Use With Wall Mount, Includes (2) Screws, Double-Sided Tape, Manufacturer Warranty Length Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SQUARE D Illuminated Multi-Head Operator with Contact, 30 mm, 2NO/2NC, Square (9001KXRG117)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, B Curve (M9F21263)
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- MONOPRICE WallPlate, Blank, 2 Hole, 2 Gang, White (6829)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- Monoprice Voice & Data Outlets, Boxes, Faceplates