Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
Surface Mount Box, 2P, White
Mfr # 7089
Zoro # G4474233
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Module Type Keystone
- Number of Ports 2
- For Use With Keystone Connector
- Includes (2) Zip Ties, Double Sided Adhesive Mounting Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7089
- Zoro # G4474233
- UPC # 844660070894
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Item | Surface Mount Box |
Color | White |
Module Type | Keystone |
Number of Ports | 2 |
For Use With | Keystone Connector |
Includes | (2) Zip Ties, Double Sided Adhesive Mounting Pad |
Features | Two Back Slits for Flush Mounting, Wall Mountable |
Standards | UL Listed |
Compatible Module Type | Keystone |
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 2, Color White, For Use With Keystone Connector, Features Two Back Slits for Flush Mounting, Wall Mountable, Includes (2) Zip Ties, Double Sided Adhesive Mounting Pad, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2X)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- MONOPRICE A/V Wallplate, XLR(M), 3Pin, 2Port (7398)
- MONOPRICE Wall Plate, Cable, Recessed, 3G, Wht (4004)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- PANDUIT Faceplate, 2 Port, SSteel (CFP2SY)
- Monoprice Voice & Data Outlets, Boxes, Faceplates