Shop All VGA Connectors & Cables
Monoprice
Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft
Mfr # 3572
Zoro # G3422605
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type SVGA (HD15) Male to Male
- Standards CL2, CSA, UL
- Color Black
- Gauge 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3572
- Zoro # G3422605
- UPC # 00844660035725
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 50 ft |
Overall Length | 50 ft |
Details
Cable Type | VGA |
Connector Type | SVGA (HD15) Male to Male |
Standards | CL2, CSA, UL |
Color | Black |
Gauge | 28 AWG |
Item | Computer Video Cable |
Features | Ferrite Bead |
Shielding | Yes |
Jacket Type | CL2 |
Shielded | Shielded |
End 1 Number of Connections | 1 |
Conductor Gauge | 28 AWG |
Conductor Finish | Gold-Plated |
End 2 Connection Type | VGA Male |
Cable Color | Black |
End 1 Connection Type | VGA Male |
End 2 Number of Connections | 1 |
Description
Computer Video Cable, SVGA (HD15) Male to Male, Cable Length 50 ft, Gauge 28 AWG, Color Black, Standards CL2, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-02464-CCD Music of New Orleans- Vol. 4- The Birth of Jazz (FW-02464-CCD)
- UPGRADE 7-Port USB 3.0 Hub with Individual Power Switch & Power Adapter (UP925158)
- BADGY ID Card Printer, 30 mil, 7-7/8 in. W (B22U0000RS)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 75ft (3573)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 6ft (86)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 25Ft (6373)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 6ft, White (6003)
- CABLE WHOLESALE DVI to VGA Converters (30DV-05300)
- Monoprice VGA Connectors & Cables