Shop All Fryers
Monoprice
Strata Home by Sous Vide Immersion Cooker 800W
Mfr # 21594
Zoro # G2741508
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cook food to perfection using the Strata Home Sous Vide Immersion Cooker! Sous Vide cooking is one of the hottest new trends in food preparation. Food is sealed into a plastic bag; which is then placed in a bath of water; which is then heated and circulated by the cooker. The result is food that is juicier and more tender; with all the nutrients; which are often lost from ordinary cooking methods. The LED screen makes it easy to set the cooking temperature and time so you can cook your favorite foods to perfection! Adjustable Clamp Digital LED Touch Screen Easy to Clean Adjustable Clamp: The Sous Vide cooker includes an adjustable clamp; so you can attach it to a wide variety of cooking pots from 2.6 to 4.0 gallons capacity. Digital LED Touch Screen: The bright and easy to read LED touch screen allows you to easily adjust the cooking temperature and time. You can start or pause cooking by touching the start/pause button in the middle. Easy to Clean: The cooker sits in a bath of hot water and never comes into direct contact with the food; so cleanup is a breeze. Simply throw the stainless steel pump housing and water cap into a dishwasher; then reassemble the cooker when the parts have dried. Beneficial Sous Vide cooking has many benefits for both your health and your wallet. HEALTHY Cooking food in a vacuum sealed bag seals in all the natural juices and nutrients; ensuring that none of the vitamins or minerals are lost during the cooking process. TASTIER Sous Vide cooking does not dehydrate your food. It seals in all the natural juices; flavors; and aromas in your food; ensuring that you will never have a dry meal again. Experience restaurant quality food from your very own kitchen. TIME & MONEY Save time by cooking your food ahead of time! Food can be prepared and vacuum sealed in advance and left to slow cook in a water bath. You can come back and serve your meal when you're ready. Save money by preparing individual portions; avoiding extra portions getting tossed in the trash. Features +41 ~ +212°F (+5 ~ +100°C) temperature range 800 watts maximum cooking power ±1% temperature stability 2.25 gallons (8.50 liters) per minute circulation pump 4.0 gallon maximum bath size Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tumbler (111007)
- LODGE Dutch Oven 9Qt Logic Ci (L12D03)
- AUDUBON Baffle Squirrel Torpedo (NATORPEDO)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4 qt. (MBP00)
- COOKING PERFORMANCE GROUP FCPG15 Natural Gas 15 lb. Countertop Fryer - 26500 BTU (351FCPG15N)
- NUWAVE Air Fryr W/Prsre Ckr Blk (33801)
- NINJA AIR FRYER BLACK 1550W 11in. (AF101)
- NATIONAL PRESTO CoolDaddy Cool Touch Electric Deep Fryer (5442)
- RISE BY DASH Orange 2 qt Air Fryer (RCAF160GBOR02)
- NINJA AIR FRYER BLACK 1690W 12in. (DZ201)
- FOX RUN BRANDS Foxrun 591 steamer; large (6194278)
- Monoprice Fryers