Monoprice

Strata Home by Pro Blender (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Blenders and Juicers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Strata HomeTM Pro Blender is a professional; high-powered kitchen essential equipped with 1450 watts of power and a high speed motor reaching speeds up to 32;000 rpm. The 2 liter blender container features blades that can effortlessly work through ice and frozen fruit in seconds for perfect ice crushing; blending; and controlled processing. Powerful Speed Control Lid with Tamper Large Capacity Powerful: The heart of this blender is a 1450-watt motor made with 100% copper and NSK double metal bearings for improved motor lifespan. Speed Control: Accurately adjust speed to 10 different settings to achieve a variety of textures and results. The dial can be rotated at any point during the blend; so you’re in complete control. Lid with Tamper: The blender provides a secure-fitting lid that keeps ingredients neatly contained during the blending process. A removable cap in the middle of the lid allows you to safely add liquids or other ingredients; while simultaneously blending; or use the included tamper to tamp ingredients into the blend. Large Capacity: The 2-liter container is ideal for blending medium to large amounts of ingredients. Professional; Powerful; Affordable 33 Included Recipes What's in the box • Motor Base • 2 Liter Container • Tamper • Blade Base • Removable Lid• User's Manual with 33 Detailed Recipes Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Oct 25; 2017) Strata HomeTM is a trademark of Monoprice Inc. Eastman® and TritanTM are trademarks of Eastman Chemical Company. Updated Aug 5; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products