Shop All Electrical Wire & Cable
Monoprice
Stranded, 8 Wire, Silver, 1000 ft.
Mfr # 954
Zoro # G8784539
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Stranded, Flat
- Package Type Bulk
- Cable Length 1000 ft
- Product Type Phone Cable
- Device Supported Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 954
- Zoro # G8784539
- UPC # 844660009542
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Cable Length | 1000 ft |
Details
Item | Stranded,8 Wire,Silver,1000 ft. |
Features | Stranded, Flat |
Package Type | Bulk |
Product Type | Phone Cable |
Device Supported | Phone |
American Wire Gauge | 28 AWG |
Connector Type on Second End | Bare Wire |
Brand Name | Monoprice |
Connector Type on First End | Bare Wire |
Product Name | 8 Wire, Stranded, Silver - 1000ft |
Product Color | Silver |
Connector on Second End Details | Bare Wire |
Connector on First End Details | Bare Wire |
Description
Stranded,8 Wire,Silver,1000 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 150 °C, 120V AC, 480V AC (9070EL1D9)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLK005)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED500)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04-25)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, Black, Sold by the FT (F140471200)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 100' Length, 0.0201" Diameter, Silver (24N80100)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- Monoprice Electrical Wire & Cable