Shop All Electrical Wire & Cable
Monoprice
Stranded, 6 Wire, Silver, 1000 ft.
Mfr # 953
Zoro # G8784511
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stranded
- Cable Length 1000 ft
- Package Type Bulk
- Connector Type on Second End Bare Wire
- Connector Type on First End Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 953
- Zoro # G8784511
- UPC # 844660009535
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Cable Length | 1000 ft |
Details
Item | Stranded,6 Wire,Silver,1000 ft. |
Features | Stranded |
Package Type | Bulk |
Connector Type on Second End | Bare Wire |
Connector Type on First End | Bare Wire |
Conductor | Copper |
Product Type | Phone Cable |
Connector on First End Details | Bare Wire |
Device Supported | Phone |
Product Name | 6 Wire, Stranded, Silver - 1000ft |
Product Color | Silver |
Packing | Roll |
Connector on Second End Details | Bare Wire |
Brand Name | Monoprice |
Description
Stranded,6 Wire,Silver,1000 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 10A @ 250V AC/20A @ 125V AC, Screw Terminal (EK204-73)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 15 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-331-32)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 30 AWG, 8 oz, 1566' Length, 0.0117" Diameter, Red (30HNSP.5)
- ANCOR Red 14 AWG Tinned Copper Wire - 250' (104825)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- ANCOR Black 14AWG Tinned Copper Wire - 18' (184003)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-100)
- ANCOR Green 18 AWG Tinned Copper Wire - 500' (100350)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2 oz, 100' Length, 0.0221" Diameter, Red (24SNSP.125)
- Monoprice Electrical Wire & Cable