Shop All Voice & Data Patch Cords
Monoprice
STP Cable, 500MHz, 24AWG, Blue, 7ft
Mfr # 5901
Zoro # G3008385
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Shielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5901
- Zoro # G3008385
- UPC # 00844660059011
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 7 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Cable and Wire Detector, CAT III 300 V (PCE-CL 20)
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- LINEMASTER Airval - Compact Single (3B-30A2-S)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 20 ft. (4984)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 2 ft. (9865)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29475)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-UD)
- Monoprice Voice & Data Patch Cords