Shop All Stereo & Optical Audio Cables
Monoprice
STP Cable, 500MHz, 24AWG, Blue, 50ft
Mfr # 5905
Zoro # G7890154
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Cable Type Cat6A
- Cable Length 50 ft
- Jacket Material PVC
- Connector Type RJ45 - 8P8C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5905
- Zoro # G7890154
- Country of Origin Philippines
- Category Stereo & Optical Audio Cables
Dimensions
Length | 50 ft. |
Cable Length | 50 ft |
Conductor Size | 26 AWG |
Conductor Size - Data Cable | 24 AWG |
Length - Patch Cord | 50 ft |
Overall Length | 50 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 50 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, White (AC10-WHT256521)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR SOLAR WIND DEEP CYCLE VRLA 12V 24V 48V (ML100-1242)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 2 Pack (ML4-6MP2191066677)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- Monoprice Stereo & Optical Audio Cables