Shop All Voice & Data Patch Cords
Monoprice
STP Cable, 500MHz, 24AWG, Blue, 3ft
Mfr # 5899
Zoro # G3008400
original price:
$6.98
25% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Shielded
- Length - Patch Cord 3.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5899
- Zoro # G3008400
- UPC # 00844660058991
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Length | 3 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 3 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121206CHQTSS)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21P)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (2145)
- MONOPRICE Slimrun Cat6 Utp Cable-2Ft Blue (13523)
- MONOPRICE Ethernet Cable, Cat 6, White, 5 ft. (9832)
- MONOPRICE Wall Plate, Cable, Recessed, 2G, Wht (4001)
- MONOPRICE Ethernet Cable, Cat 6, White, 2 ft. (4113)
- MONOPRICE Cat5E Stp Ethernet, 15 ft.Gray (6989)
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- Monoprice Voice & Data Patch Cords