Shop All Stereo & Optical Audio Cables
Monoprice
STP Cable, 500MHz, 24AWG, Blue, 25ft
Mfr # 5904
Zoro # G8185256
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Cable Type Cat6A
- Cable Length 25 ft
- Jacket Material PVC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5904
- Zoro # G8185256
- UPC # 00844660059042
- Country of Origin Viet Nam
- Category Stereo & Optical Audio Cables
Dimensions
Length | 25 ft. |
Cable Length | 25 ft |
Conductor Size | 26 AWG |
Length - Patch Cord | 25 ft |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 25 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 25 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 1245V+ (POE-INJ-1000-WT)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Lithium Battery (LITH-10)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- MONOPRICE 10Ft Select Series High Speed Hdmi Blk (3993)
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- Monoprice Stereo & Optical Audio Cables