Shop All Voice & Data Patch Cords
Monoprice
STP Cable, 500MHz, 24AWG, Blue, 1ft
Mfr # 5898
Zoro # G3008428
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Shielded
- Length - Patch Cord 1.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5898
- Zoro # G3008428
- UPC # 00844660058984
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.0 ft |
Length | 1 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 1 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 1 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 25A (783Y03)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT91-7)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 75 ft. (5001)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (9828)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (9808)
- Monoprice Voice & Data Patch Cords