Shop All Stereo & Optical Audio Cables
Monoprice
STP Cable, 500MHz, 24AWG, Blue, 100ft
Mfr # 5907
Zoro # G8360852
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Cable Type Cat6A
- Cable Length 100 ft
- Jacket Material PVC
- Connector Type RJ45 - 8P8C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5907
- Zoro # G8360852
- Country of Origin Viet Nam
- Category Stereo & Optical Audio Cables
Dimensions
Length | 100 ft. |
Cable Length | 100 ft |
Conductor Size | 26 AWG |
Conductor Size - Data Cable | 24 AWG |
Length - Patch Cord | 100 ft |
Overall Length | 100 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 100 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BATTERY IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY (IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY BA)
- PYLE Dynamic Microphone (PDMIC78)
- ROCSTOR 6 Ft Displayport (M) To Vga (M) Adapte (Y10A172-B1)
- MIGHTY MAX BATTERY YTX7A-BS GEL Battery for SYM 50 Fiddlell125 2010-2011 (YTX7A-BSGEL157)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft (18630)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- Monoprice Stereo & Optical Audio Cables