Monoprice

STITCH by Smart In-Wall On/Off Light Switch With Dimmer_ Works with Al (Discontinued)


This Product is Discontinued
Shop for all Wall Switches
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Powered by STITCHTM; Wireless Smart In-Wall Dimmer Light Switch is UL approved and allows you to remotely control your incandescent; dimmable LED; and CFL lamp fixtures and lights using your AndroidTM or iOS® smartphone or tablet. Simply replace your current wall switch with the Smart In-Wall Dimmer Light Switch and pair it with the app! The switch communicates with your phone through your local wireless network; so you won't need any separate mesh network; hubs; or controllers. It can be scheduled to turn on or off or adjust the brightness at specific times or can change state after a specific period of time. The app allows you to monitor; control; and schedule your lights to turn on or off or adjust the brightness and can connect with other STITCH devices for an all-in-one smarter connected home experience. Link to Amazon AlexaTM or GoogleTM Home for a hands-free; voice controlled experience. No hub required! 24/7 Remote Monitoring Timer Controls Smart Scene Control Easy Setup and STITCHTM Installation 24/7 Remote Monitoring: Tap into your mobile device to monitor and control your room lights directly from your smartphone and or tablet from anywhere in the world; at any time. Gain peace of mind by knowing whether your lights are on or off. Timer Controls: The scheduling feature allows you to set a timer or schedule to turn your lights on or off or dim at particular times of the day; allowing you to save energy and keep your home looking occupied when you are away. Smart Scene Control: Group multiple STITCHTM products together or pair with another compatible STITCH device to create scenes. Scenes allows you to control one or more device with a single command or trigger. Whether it's to turn off the lights at a particular time of day or to turn on the lights whenever the sun sets; a scene automates the actions of your STITCH devices to simplifying your daily routines. Easy Setup and STITCHTM Installation: Download the free Android¢â or iOS¢ç STITCH app; add the device; pair it with your home wireless network; and you're done! No hub or gateway is required! It also works with Amazon AlexaTM and GoogleTM Home voice control. Click a button above to download the app. The Simplified Smart Home The easy-to-use app makes scheduling common functions a breeze and works with other Smart Home sensors and devices. Support Files: User's Manual (Dec 12; 2018) STITCHTM and the STITCH logo are trademarks of Monoprice Inc. GoogleTM; AndroidTM; Google PlayTM; and the "Get It On Google Play" logo are trademarks of Google LLC. Apple®; App Store®; and the "Download on the App Store" logo are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Wi-FiTM is a registered trademark of Wi-Fi Alliance. AmazonTM; Amazon AlexaTM; and all related logos are trademarks of Amazon.com; Inc. or its affiliates. Updated Feb 5; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products