Shop All LED Light Bulbs
Monoprice
Stage Wash, 18 W x 18 LED Stage Light
Mfr # 612788
Zoro # G8813257
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Light Distribution 45 Degrees Beam Angle
- Type Flood and Spot
- Voltage 90 to 240V AC
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 612788
- Zoro # G8813257
- UPC # 889028033319
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Light Distribution | 45 Degrees Beam Angle |
Type | Flood and Spot |
Voltage | 90 to 240V AC |
Watts | 18W |
Item | Stage Wash,18 W x 18 LED Stage Light |
Description
Stage Wash 18 Watt x 18 LED PAR Stage Light (RGBWA-UV)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- SYLVANIA Sylvania QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can (49853)
- ILB GOLD Lamp Socket, G6.35, Replacement For Light Bulb / Lamp Esb Socket: (ESB SOCKET)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-LF)
- MONOPRICE LED Light Bar, 3-Color (612601)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM10KLED2)
- TCP LED, 5W G16, DIM, 2700K E12, Globe (LED5E12G1627K)
- ILC Replacement For HALCO 85074 (85074)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Color Changing 60 Watt Equivalence (OM60DM/6WYCA/2)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- Monoprice LED Light Bulbs