Shop All LED Light Bulbs
Monoprice
Stage Wash, 10 W x 36 LED Moving Light
Mfr # 612812
Zoro # G8813415
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Light Distribution 10 to 50 Degrees Beam Angle
- Type Flood and Spot
- Voltage 110 to 245V AC
- Watts 10W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 612812
- Zoro # G8813415
- UPC # 889028033395
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Light Distribution | 10 to 50 Degrees Beam Angle |
Type | Flood and Spot |
Voltage | 110 to 245V AC |
Watts | 10W |
Light Technology | LED |
Item | Stage Wash,10 W x 36 LED Moving Light |
Description
Stage Wash,10 W x 36 LED Moving Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 23354 replacement light bulb lamp (23354 OSRAM SYLVANIA)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg40 replacement light bulb lamp, 2PK (Q50MR16/C/CG40 GE GENERAL ELECTRIC G.E)
- WESTGATE SL-20W-30K-BZDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ)
- MONOPRICE LED Light Bar, 3-Color (612601)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- ARRAY BY HAMPTON BR40 940-Lumen Smart Wi-Fi Full-Color LED Flood Light Bulb (HL1089)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/850/CVG)
- ILC Replacement for Damar Led18t8/865/4ft/hybrid/ss replacement light bulb lamp (LED18T8/865/4FT/HYBRID/SS DAMAR)
- ILC Mini Cooper Countryman Year 2011 Tail Light Blue LED light bulb lamp (COOPER COUNTRYMAN YEAR 2011 TAIL LIGHT BLUE)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/850/ND E26 BB 6/1)
- Monoprice LED Light Bulbs