Shop All LED Light Bulbs
Monoprice
Stage Light, Rgbw, 10 W x 9 LED Par
Mfr # 612749
Zoro # G8813318
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Flood and Spot
- Voltage 90 to 240V AC
- Watts 10W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 612749
- Zoro # G8813318
- UPC # 889028013656
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Flood and Spot |
Voltage | 90 to 240V AC |
Watts | 10W |
Item | Stage Light,Rgbw,10 W x 9 LED Par |
Description
10-watt x 9 LED Flat PAR Stage Light (RGBW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO $RECHRGBL 66LED WORKLIGHT DUAL-FUNCTIO (BYSLR-2166)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- CELEBRATIONS ICICLE LGHT 100CT CLEAR (14073-71)
- COAST PolySteel 700 LED Flashlight (3000684)
- MONOPRICE LED Light Bar, 3-Color (612601)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 5000K Day-Light E26 Med Base, 6PK (5001020)
- CURRENT A19 E26 (Medium) LED Garage Door Bulb Soft White 60 Watt Equivalence (47665)
- ILB GOLD Ac-60Cd700Uv-Qs Ballast Led (AC-60CD700UV-QS)
- ILC Replacement for Satco S9434 replacement light bulb lamp (S9434 SATCO)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- SIGNIFY LED, 3.3 W, B11, Medium Screw (E26) (3.3B11/PER/927-922/CL/G/E26/WGX1FB T20)
- Monoprice LED Light Bulbs