Shop All LED Light Bulbs
Monoprice
Stage Light, 12 W x 7 LED Par, Rgbaw Uv
Mfr # 612745
Zoro # G8813220
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR
- Bulb Technology LED
- Light Distribution 25 Degrees Beam Angle, 45 Degrees Beam Angle
- Type Flood and Spot
- Voltage 100 to 264V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 612745
- Zoro # G8813220
- UPC # 889028001592
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR |
Bulb Technology | LED |
Light Distribution | 25 Degrees Beam Angle, 45 Degrees Beam Angle |
Type | Flood and Spot |
Voltage | 100 to 264V AC |
Watts | 12W |
Item | Stage Light,12 W x 7 LED Par,Rgbaw Uv |
Average Bulb Life | 50,000 to 100,000 hr. |
Description
Super-Bright_ 12-watt x 7 LED PAR Stage Light (RGBAW-UV)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ballast Bsf-ec5t528junv2 (BSF-EC5T528JUNV2)
- LUMAPRO Miniature LED Bulb, LM1012MS, T3 1/4, 12V (LM1012MS-W)
- ILB GOLD Bulb, Fluorescent Compact, Cfl Double Twin-Medium Base, Replacement For Donsbulbs, Cf13El/850/Med (CF13EL/850/MED)
- MONOPRICE LED Light Bar, 3-Color (612601)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Battery Backup Bulb Soft White 60 W (93099986)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K, PK4 (S28789)
- ILC Replacement for GE General Electric G.E 33851 replacement light bulb lamp (33851 GE GENERAL ELECTRIC G.E)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21355)
- FEIT ELECTRIC Led Smrt A21 E26 60W Sw (OM60/927CA/BATG2LEDI)
- SATCO 1W S14 LED Light Bulb - Medium Base - Clear Finish (S9807)
- Monoprice LED Light Bulbs