Shop All LED Light Bulbs
Monoprice
Stage Beam, 30 W LED Moving Light
Mfr # 612830
Zoro # G8813065
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Light Distribution 13 Degrees Beam Angle
- Type Flood and Spot
- Voltage 100 to 240V AC
- Watts 30W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 612830
- Zoro # G8813065
- UPC # 889028033388
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Light Distribution | 13 Degrees Beam Angle |
Type | Flood and Spot |
Voltage | 100 to 240V AC |
Watts | 30W |
Light Technology | LED |
Item | Stage Beam,30 W LED Moving Light |
Description
Stage Beam,30 W LED Moving Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5W G25 LED Light Bulb - Medium Base - Clear Finish (S29878)
- MAXLITE Low Profile Parking Garage Light, 30 W (CPL30UCSBCR)
- ELECTRONIC SPECIALTIES Timing Light Cordless W/10Ft Lead (130-10)
- ILB GOLD Replacement For Diversey Galaxy Moonbeam 3 Replacement Bulb (GALAXY MOONBEAM 3 REPLACEMENT BULB)
- MONOPRICE LED Light Bar, 3-Color (612601)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/840/LS EX39 BB 3/1)
- FEIT ELECTRIC LED Circular Bulb, 2000 lm, 20W, 12" dia. (FC12/840/LED)
- STRAITS LED Corn Lamp-27W-E26(Medium)-5000K (12pk) (915020027)
- CURRENT GE LED Cool White 48 in. G13 (Medium Bi-Pin) T8 LED Light Bulb 40 Watt Equivalence (37205)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-840/MF44/G/FA8 10/1)
- ETI LED SPIN LITE CP 7""11.5W (54690112)
- Monoprice LED Light Bulbs