Shop All RCA & Stereo Adapters
Monoprice
SSVC-6.1 Single Input 6-Channel Speaker Selector w/Volume Control
Mfr # 38160
Zoro # G1713390
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 38160
- Zoro # G1713390
- UPC # 889028123102
- Country of Origin China
- Category RCA & Stereo Adapters
Description
The SSVC-6.1 Speaker Selector is a resistor-based; impedance matching speaker selector used for connecting up to six pairs of 4-ohm or 8-ohm speakers; while maintaining a safe impedance load for your amplifier or receiver. Each pair of speakers can be independently turned on or off using push buttons on the front panel; with no need for worrying about amplifier loading. Each zone features an independent volume control. Features: Connect and safely control multiple speaker pairs with a single amplifier Automatic impedance protection circuitry 100 watts/channel continuous power handling capacity; 200 watts/channel peak 4.6-ohm minimum amplifier impedance with four 4-ohm speakers selected; 5.3-ohm minimum with 8-ohm speakers Individual zone on/off buttons and volume controls Heavy-duty screw-type connectors supporting 12-18 AWG speaker wire Isolated left/right circuit grounds provide safe connection for amplifiers with floating grounds or bridged configuration Accurate; noise-free switching Support Files: Quick Install Guide (Jul 3; 2019) Updated Jul 3; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABACUS 2-Line Cordless With Itad (AB133536)
- AVARRO 4K At 60HZ, EXTENDER POC HDMI 2.0B/HDCP 2.2 (0E-HDMIEX4KC)
- MOBILESPEC 12V/DC & AC Dual 2.4A & 2.4A USB Charger, Black (MBS01194PDQ)
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse (B015-000)
- MONOPRICE RVC50-70 50-Watt_ 70V Rotary Speaker Volume Control (38163)
- MONOPRICE 3.5mm S Plug to 3.5mm S Jack x2 Splitter (7204)
- MONOPRICE Dvd Bracket Max22 lb.vesa 400X380, Black (8101)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter (7149)
- MONOPRICE Gold Plated Banana Plugs, Open Screw, PK10 (9437)
- MONOPRICE RVC100-70 100-Watt_ 70V Rotary Speaker Volume Control (38164)
- VIKING Viking Electronics VK-M2W Viking Loud Call Annc&Ringing (VK-M2W)
- Monoprice RCA & Stereo Adapters