Shop All Extension Cords
Monoprice
Splitter Power Cord - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ 12
Mfr # 35140
Zoro # G1715475
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 35140
- Zoro # G1715475
- UPC # 889028103289
- Country of Origin China
- Category Extension Cords
Description
This Y-splitter power cord allows you to easily and conveniently plug two devices into a single power outlet. The 16AWG conductors can handle just about any demanding 125V load; up to 13 amps. It provides more flexibility than a power strip; with just the right amount of connections. The three-prong NEMA 5-15 design makes it safe for your grounded power connections. Plug Type NEMA 5-15P Receptacle Type 2x NEMA 5-15R Jacket Material SJT # of Conductors 3 Wire Gauge 16AWG Maximum Current 13 amps Certifications UL®; cUL; CSA; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 19; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK Power Supply, 360/550V AC, 24V DC, 20A, M4 Screw (85072)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53G)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- GE Miniature Circuit Breaker, THQB Series 60A, 3 Pole, 240V AC (THQB32060)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6451)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5299)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_ (27314)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ 3-Prong_ (24199)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- Monoprice Extension Cords & Power Strips