Shop All Speaker Stands & Mounts
Monoprice
Spkr Wall Mount Brackets, 10 lb., Blk, PR
Mfr # 3012
Zoro # G8786517
product price: $5.29
/pr
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polystyrene
- Features Swivel, Tilt
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3012
- Zoro # G8786517
- UPC # 844660030126
- Country of Origin China
- Category Speaker Stands & Mounts
Details
Item | Spkr Wall Mount Brackets,10 lb.,Blk,PR |
Color | Black |
Material | Polystyrene |
Features | Swivel, Tilt |
Product Type | Mounting Bracket |
Description
Adjustable 10 lb. Capacity Speaker Wall Mount Brackets (Pair)_ Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Rap-b-200-2u (RAP-B-200-2U RAM MOUNTS)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- KENWOOD Two Way Radio, VHF, 5W, 16Ch, Analog/Digital (NX-P1200NVK)
- COMMSCOPE Replacement for Tessco Db5001 (DB5001)
- MONOPRICE Glass Floor Speaker Stands, Blk, PR (12281)
- MONOPRICE Adjustable Height 5 lb. Capacity Speaker Stands (Pair)_ Silver (3021)
- MONOPRICE Elements 28 inch Speaker Stand with Cable Management (Pair) (39494)
- MONOPRICE Adjustable 22 lb. Capacity Speaker Wall Mount Brackets (Pair) Black (39488)
- MONOPRICE Speaker Wall Mntg Bracket Max 10 lb., PR (3013)
- PYLE Dual Wall_Ceiling Speaker Mounts (PSTNDC31)
- PYLE Dual Universal Speaker Stand Mount Holders, Height Adjustable (PSTK107)
- Monoprice Speaker Stands & Mounts