Shop All Communication Cables
Monoprice
Speaker Wire 18AWG Oxygen Free, 50 ft.
Mfr # 2749
Zoro # G8786088
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50 ft
- Product Name Choice Series 16AWG Oxygen-Free Pure Bare Copper Speaker Wire, 50ft
- Connector on First End Details 1 x Bare Wire
- Device Supported Audio Device, Speaker
- American Wire Gauge 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2749
- Zoro # G8786088
- UPC # 844660027492
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Details
Item | Speaker Wire 18AWG Oxygen Free,50 ft. |
Product Name | Choice Series 16AWG Oxygen-Free Pure Bare Copper Speaker Wire, 50ft |
Connector on First End Details | 1 x Bare Wire |
Device Supported | Audio Device, Speaker |
American Wire Gauge | 16 AWG |
Product Line | Choice |
Connector on Second End Details | 1 x Bare Wire |
Product Type | Audio Cable |
Description
Choice Series 16AWG Oxygen-Free Pure Bare Copper Speaker Wire_ 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- ALLEN TEL Wall Phone Jack with 2 Auxiliary Ports (AT229)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- Monoprice Communication Cables