Shop All Communication Cables
Monoprice
Speaker Wire 16AWG Cl2 2 Conductor, 100ft
Mfr # 2823
Zoro # G8786429
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Polyvinyl Chloride (PVC)
- Cable Length 100 ft
- Product Name 100ft 16AWG CL2 Rated 2-Conductor Loud Speaker Cable (For In-Wall Installation)
- Product Type Audio Cable
- Brand Name Monoprice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2823
- Zoro # G8786429
- UPC # 844660028239
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Details
Item | Speaker Wire 16AWG Cl2 2 Conductor,100ft |
Jacket Material | Polyvinyl Chloride (PVC) |
Product Name | 100ft 16AWG CL2 Rated 2-Conductor Loud Speaker Cable (For In-Wall Installation) |
Product Type | Audio Cable |
Brand Name | Monoprice |
Device Supported | Speaker, Audio Device |
Conductor | Oxygen-free Copper (OFC) |
Jacket Type | CL2 |
Description
Access Series 16AWG CL2 Rated 2-Conductor Speaker Wire_ 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- MAGNUM To Monitor And Operate The Inverter And Charger From Remote Location, LED Status Indicators And LCD (ME-RC50-L)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- Monoprice Communication Cables