Shop All Stereo & Optical Audio Cables
Monoprice
Speaker Wire-12Awg Cl2 2-Conductor_50
Mfr # 2816
Zoro # G9412998
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50 ft
- Connector on Second End Details Bare Wire
- Device Supported Speaker
- American Wire Gauge 12 AWG
- Connector on First End Details Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2816
- Zoro # G9412998
- UPC # 844660028161
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 50 ft |
Details
Item | Audio Cable |
Connector on Second End Details | Bare Wire |
Device Supported | Speaker |
American Wire Gauge | 12 AWG |
Connector on First End Details | Bare Wire |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Lime (8001)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- LEVITON Occ Snsr, PIR, 277V AC, 530 sq ft (ODC0S-I7W)
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG (2405)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 15ft (6306)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- ROCSTOR Displayport To Hdmi Adapter - 1 X Displ (Y10A101-W1)
- Monoprice Stereo & Optical Audio Cables