Shop All Communication Cables
Monoprice
Speaker Wire, 12AWG Cl2 2, Conductor, 100ft
Mfr # 2817
Zoro # G8786359
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stranded
- Cable Length 100 ft
- Product Color White
- Connector Type on Second End Bare Wire
- Jacket Type CL2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2817
- Zoro # G8786359
- UPC # 844660028178
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Details
Item | Speaker Wire,12AWG Cl2 2,Conductor,100ft |
Features | Stranded |
Product Color | White |
Connector Type on Second End | Bare Wire |
Jacket Type | CL2 |
Product Name | 100ft 12AWG CL2 Rated 2-Conductor Loud Speaker Cable (For In-Wall Installation) |
Connector on First End Details | Bare Wire |
Certifications & Standards | UL, CUL |
Device Supported | Audio Device, Speaker |
Conductor | Oxygen-free Copper (OFC) |
Connector Type on First End | Bare Wire |
Connector on Second End Details | Bare Wire |
Product Type | Audio Cable |
Description
Access Series 12AWG CL2 Rated 2-Conductor Speaker Wire_ 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- Monoprice Communication Cables