Shop All Speaker Stands & Mounts
Monoprice
Speaker Wall Mntg Bracket Max 10 lb., PR
Mfr # 3013
Zoro # G8786657
product price: $5.15
/pr
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Tilt, Swivel
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3013
- Zoro # G8786657
- UPC # 844660030133
- Country of Origin China
- Category Speaker Stands & Mounts
Details
Item | Speaker Wall Mntg Bracket Max 10 lb.,PR |
Color | White |
Features | Tilt, Swivel |
Product Type | Mounting Bracket |
Description
Speaker Wall Mounting Bracket - White (Max 10LBS) - Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Rechargeable Battery, 18650, Lithium Ion (18650 LI-ION 2400)
- SWE-TECH 3C Telephone Cord Data, RJ12, 6P / 6C, Silver Satin, Straight, 7 foot (FWT8102-66107)
- SPECO TECHNOLOGIES Speco 6.5" x 11" Weatherproof PA Speaker - 8 ohm (SPC-40RP)
- ILC Replacement for Lithonia Elb-1228a Battery (ELB-1228A BATTERY LITHONIA)
- MONOPRICE Adjustable Height 5 lb. Capacity Speaker Stands (Pair)_ Silver (3021)
- MONOPRICE Glass Floor Speaker Stands, Blk, PR (12281)
- MONOPRICE Adjustable 22 lb. Capacity Speaker Wall Mount Brackets (Pair) Black (39488)
- MONOPRICE Elements 28 inch Speaker Stand with Cable Management (Pair) (39494)
- LOWELL Recess Backbox for 8inSp (8XD4-P)
- LOWELL Rec Backbox for ClkSpkr (RE1175)
- ULTIMATE SUPPORT Ultimate Support JSCMS100 Compact Music Stand (JSCMS100)
- Monoprice Speaker Stands & Mounts