Shop All Dimmer Switches
Monoprice
Speaker Volume Controller Rms 50W, White
Mfr # 8241
Zoro # G8792920
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.75"
- Frequency Response 35Hz ~ 20kHz (+0/-2 dB) at rated power
- Material Plastic ABS
- Output 2 channels, 4 ~ 16 ohms impedance matching
- Wire Gauge 14 ~ 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8241
- Zoro # G8792920
- UPC # 844660082415
- Country of Origin China
- Category Dimmer Switches
Dimensions
Depth | 2.75" |
Details
Item | Speaker Volume Controller Rms 50W,White |
Frequency Response | 35Hz ~ 20kHz (+0/-2 dB) at rated power |
Material | Plastic ABS |
Output | 2 channels, 4 ~ 16 ohms impedance matching |
Wire Gauge | 14 ~ 16 AWG |
Input | 2 channels, 50 watts per channel |
Description
Speaker Volume Controller RMS 50W (Rotary Type) - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLA500)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (XTMF9A00T)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- LUTRON Lighting Dimmer, Plug-In, 120V, White (PD-3PCL-WH)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- Monoprice Lighting Controls